Item# : EA475AS-450
Description : Cable Tie
This product is no longer available. Please refer to replacement item below.
Spec
Material-AS: nylon 66, AT: weather-resistant nylon 66
|
Color-AS: natural, AT: black (weather-resistant)
|
Service temperature range: -59℃ to 85℃
|
For a cable tie gun, use EA475PA to PC (page 1041).
|
| Length(mm) |
471
|
Width(mm) |
9.7
|
| Max D.(mm) |
132
|
Qty. / unit |
50 |
| Catalog Price (JPY) |
¥
6,000
(Excluding tax)/¥
6,600(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/08 00:18 Currently)
|
Replacement Items
Documents
| ESCO dimentional drawing |
-
|
| Catalog |