Product Detail

URL:

Item# : EA475EM-170

Description : Binding Band With Fixed Hole

This product is no longer available. Please refer to replacement item below.

Spec

Material Nylon66
Loop tension strength 18kgf
Screw fixed type for installation on panel
RoHS compliant.
Length 171.5mm
Width 3.7mm
Max.dia. 36mm
Hole dia. for fixing 5.0mm
Operating temperature -40~85℃
Additional explanation
Catalog Price (JPY)

¥ 785 (Excluding tax)/¥ 864(Tax including)

Quantity of stock

Latest stock:0

(2026/10/05 10:44 Currently)

Update
Relational Items
EA475EM-110 Binding Band With Fixed Hole
EA475EM-170 Binding Band With Fixed Hole
EA475EM-220 Binding Band With Fixed Hole
Web catalog image

Documents

RoHS
  1. PDF
SDS English
  1. PDF
ESCO dimentional drawing
  1. IMG