Product Detail

URL:

Item# : EA506AA-75

Description : Folding Type Container With Security Lock(42L)

This product is no longer available. Please refer to replacement item below.

Spec

Size Outside dimensions:530×366×291mm
Inner dimensions:492×334×255mm
Effective inside dimensions:492×333×255mm
Material Polypropylene
Can Be Vertically Stacked
★Safe design that is locked from inside and cannot be opened from outside. The lock status can be checked from outside.
Volume 41.8L
 
Compressive load 9.11kN(930kgf)
Height when folded 87mm
Additional explanation
Catalog Price (JPY)

¥ 6,440 (Excluding tax)/¥ 7,084(Tax including)

Quantity of stock

Latest stock:0

(2025/10/20 05:24 Currently)

Update

Replacement Items

EA506AA-77
Relational Items
EA506AA-75 Folding Type Container With Security Lock(42L)
EA506AA-77 Folding Container with Lock