Item# : EA506AB-48B
Description : Storage Case with Buckle(3 pcs)
Spec
| Material-Polypropylene |
|||
| Weight--37・-38:945g, -39・-40:1330g, -41・-42:1510g, -43・-44:2540g, -45・-46:2479g, -47・-48:3068g |
|||
| The resin cover on the end of the metal buckle prevents work gloves or clothes from being caught during work. |
|||
| Thick grips that lessen hand pain |
|||
| Can be vertically stacked. |
|||
| Size(mm)-Inside dim.: 375x520x305(H) Outside dim.: 450x624x330(H) |
|||
| Qty. per unit-3 pcs |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,000 (Excluding tax)/¥ 15,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/02/11 19:56 Currently) |
||||
Replacement Items
|
|