Product Detail

URL:

Item# : EA506AB-38B

Description : Storage Case with Buckle(10 pcs)

This product is no longer available. Please refer to replacement item below.

Spec

Material-Polypropylene
Weight--37・-38:945g, -39・-40:1330g, -41・-42:1510g, -43・-44:2540g, -45・-46:2479g, -47・-48:3068g
The resin cover on the end of the metal buckle prevents work gloves or clothes from being caught during work.
Thick grips that lessen hand pain
Can be vertically stacked.
Size(mm)-Inside dim.: 240x360x135(H)
Outside dim.: 295x450x158(H)
Qty. per unit-10 pcs
Additional explanation
Catalog Price (JPY)

¥ 16,200 (Excluding tax)/¥ 17,820(Tax including)

Quantity of stock

Latest stock:0

(2026/02/11 19:56 Currently)

Update

Replacement Items

EA506AB-38BA
Relational Items
EA506AB-38 Storage Case with Buckle
EA506AB-38B Storage Case with Buckle(10 pcs)
EA506AB-40 Storage Case with Buckle
EA506AB-40B Storage Case with Buckle(3 pcs)
EA506AB-42 Storage Case with Buckle
EA506AB-42B Storage Case with Buckle(5 pcs)
EA506AB-44 Storage Case with Buckle
EA506AB-44B Storage Case with Buckle(3 pcs)
EA506AB-46 Storage Case with Buckle
EA506AB-46B Storage Case with Buckle(3 pcs)
EA506AB-48 Storage Case with Buckle
EA506AB-48B Storage Case with Buckle(3 pcs)