Product Detail

URL:

Item# : EA506AG-13

Description : Container (416L)

Self-assembly product

Spec

Spec. With casters
Capacity-416L
Size Outside dimensions:1096×793×643mm
Inner dimensions:1006×703×603mm
Effective inside dimensions:986×683×603mm
Caster: dia. 150mm
Compressive load 93.8kN(9570kgf)
Body weight-26.6kg
Material-Body: Polypropylene,Caster: Rubber
The casters are installed by the customer.
Stackable
Please be careful when stacking this product because there is no mating allowance.
(The upper product may slip and collapse.)
Casters are of fixed type and swivel type, 2 pcs each.
Additional explanation
Catalog Price (JPY)

¥ 145,600 (Excluding tax)/¥ 160,160(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 20:37 Currently)

Update
Catalog Page Page 1667
Relational Items
EA506AG-11 Container (416L)
EA506AG-13 Container (416L)
EA506AG-14 Container (416L)