Product Detail

URL:

Item# : EA506AG-14

Description : Container (416L)

Self-assembly product

Spec

Spec. With casters and drain plug
Capacity-416L
Size Outside dimensions:1096×793×643mm
Inner dimensions:1006×703×603mm
Effective inside dimensions:986×683×603mm
Caster: dia. 150mm
Drain plug: 11/2 inches
Body weight-26.6kg
Material-Body: Polypropylene,Caster: Rubber
The casters are installed by the customer.
The drain plug is attached to the lower section on the shorter side.
The body and the lid have different colors.
Casters are of fixed type and swivel type, 2 pcs each.
Stackable
Please be careful when stacking this product because there is no mating allowance.
(The upper product may slip and collapse.)
Additional explanation
Catalog Price (JPY)

¥ 149,700 (Excluding tax)/¥ 164,670(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 20:37 Currently)

Update
Catalog Page Page 1667
Relational Items
EA506AG-11 Container (416L)
EA506AG-13 Container (416L)
EA506AG-14 Container (416L)