Item# : EA506LA-12B
Description : Storage Case With Buckle
Spec
| Material | Body ・Buckle :Polypropylene Sealed Material :Styrene elastomer |
Size | Inside Dim :360 x 240 x 135(H)mm Outside Dim :447 x 295 x 162(H)mm |
|---|---|---|---|
| Weight | About 1kg |
Qty. Per Unit | 1 Pc |
| Hot melt material (styrene type elastomer) was adopted as a sealing material in the frame (inner) part of the lid, and the sealing performance was improved. ※Hot melt Material :Adhesive used as a water stop material for car headlight |
|||
| Groove processing is given to the four corners of the lid so that the band can be easily stopped when putting on a loading platform or stacking. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,490 (Excluding tax)/¥ 1,639(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/17 10:34 Currently) |
||||
| Catalog Page | Page 1622 | ||||
Replacement Items
|
|