Product Detail

URL:

Item# : EA506LA-12BA

Description : Storage Case With Buckle

This product is no longer available. Please refer to replacement item below.

Spec

Material Body ・Buckle :Polypropylene
Sealed Material :Styrene elastomer
Size Inside Dim :360 x 240 x 135(H)mm
Outside Dim :447 x 295 x 162(H)mm
Weight About 1kg(In 1 Pc )
Qty. Per Unit 10 Pcs
Hot melt material (styrene type elastomer) was adopted as a sealing material in the frame (inner) part of the lid, and the sealing performance was improved.
※Hot melt Material :Adhesive used as a water stop material for car headlight
Groove processing is given to the four corners of the lid so that the band can be easily stopped when putting on a loading platform or stacking.
Additional explanation
Catalog Price (JPY)

¥ 14,300 (Excluding tax)/¥ 15,730(Tax including)

Quantity of stock

Latest stock:0

(2025/12/17 10:36 Currently)

Update
Catalog Page Page 1622

Replacement Items

EA506LA-12CA
Relational Items
EA506LA-12B Storage Case With Buckle
EA506LA-12BA Storage Case With Buckle
EA506LA-19B Storage Case With Buckle
EA506LA-19BA Storage Case With Buckle
EA506LA-21B Storage Case With Buckle
EA506LA-21BA Storage Case With Buckle
EA506LA-43B Storage Case With Buckle
EA506LA-43BA Storage Case With Buckle