Product Detail

URL:

Item# : EA508AK-5B

Description : Wide-Mouth Polyethylene Container

Spec

Material-Body: polyethylene, Cap: polypropylene
Without inner lidThe inside of the lid is equipped with soft packing.
Screw-in lid
Capacity(ml) 300
Body dia.(mm) 72
Height(mm) 102
Qty. per unit 10
Additional explanation
Catalog Price (JPY)

¥ 2,730 (Excluding tax)/¥ 3,003(Tax including)

Quantity of stock

Latest stock:17

(2026/11/12 20:38 Currently)

Update
Catalog Page Page 1538
Relational Items
EA508AK-3 Wide-Mouth Polyethylene Container
EA508AK-4 Wide-Mouth Polyethylene Container
EA508AK-5 Wide-Mouth Polyethylene Container
EA508AK-6 Wide-Mouth Polyethylene Container
EA508AK-7 Wide-Mouth Polyethylene Container
EA508AK-3B Wide-Mouth Polyethylene Container
EA508AK-4B Wide-Mouth Polyethylene Container
EA508AK-5B Wide-Mouth Polyethylene Container
EA508AK-6B Wide-Mouth Polyethylene Container
EA508AK-7B Wide-Mouth Polyethylene Container
Web catalog image

Documents

RoHS
  1. PDF
  2. PDF
Material list
  1. PDF
Others
  1. IMG
ESCO dimentional drawing
  1. IMG
Catalog