Product Detail

URL:

Item# : EA508AK-7

Description : Wide-Mouth Polyethylene Container

Spec

Material-Body: polyethylene, Cap: polypropylene
Without inner lidThe inside of the lid is equipped with soft packing.
Screw-in lid
Capacity(ml) 1,000
Body dia.(mm) 90
Height(mm) 186
Heat resistant temperature 80℃
Qty. per unit 1
Additional explanation
Catalog Price (JPY)

¥ 445 (Excluding tax)/¥ 490(Tax including)

Quantity of stock

Latest stock:208

(2026/11/12 16:56 Currently)

Update
Catalog Page Page 1538
Relational Items
EA508AK-3 Wide-Mouth Polyethylene Container
EA508AK-4 Wide-Mouth Polyethylene Container
EA508AK-5 Wide-Mouth Polyethylene Container
EA508AK-6 Wide-Mouth Polyethylene Container
EA508AK-7 Wide-Mouth Polyethylene Container
EA508AK-3B Wide-Mouth Polyethylene Container
EA508AK-4B Wide-Mouth Polyethylene Container
EA508AK-5B Wide-Mouth Polyethylene Container
EA508AK-6B Wide-Mouth Polyethylene Container
EA508AK-7B Wide-Mouth Polyethylene Container
Web catalog image

Documents

RoHS
  1. PDF
  2. PDF
Material list
  1. PDF
Others
  1. IMG
ESCO dimentional drawing
  1. IMG
Catalog