Product Detail

URL:

Item# : EA520FG-1

Description : Handy Cart

This product is no longer available. Please refer to replacement item below.

Spec

Aluminum alloy
Wheel material-Rubber (-3 is equipped with tires with air)
Easy to carry and prepare
Max load (kg) 50
Platform dia.(mm) 300 x 385
Height(mm) 1030
Width(mm) 390
Wheel dia.(mm) 127
Weight(kg) 3.2
Additional explanation
Catalog Price (JPY)

¥ 18,000 (Excluding tax)/¥ 19,800(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 15:59 Currently)

Update
Catalog Page Page 1648 Page 2457

Replacement Items

EA520AE-11
Relational Items
EA520FG-1 Handy Cart
EA520FG-2 Handy Cart
Web catalog image

Product movie