Item# : EA520FG-2
Description : Handy Cart
Spec
Aluminum alloy
|
Wheel material-Rubber (-3 is equipped with tires with air)
|
Easy to carry and prepare
|
| Max load (kg) |
125
|
Platform dia.(mm) |
320 x 480
|
| Height(mm) |
1090
|
Width(mm) |
488
|
| Wheel dia.(mm) |
170
|
Weight(kg) |
5.2 |
| Catalog Price (JPY) |
¥
33,600
(Excluding tax)/¥
36,960(Tax including)
|
| Quantity of stock |
Latest stock:13
(2026/11/23 15:49 Currently)
|
| Catalog Page |
Page 1648
Page 2457