Product Detail

URL:

Item# : EA527N-5

Description : [Aluminum] Crimping Nut

This product is no longer available. Please refer to replacement item below.
Catalog Correction

21/11/04 Plate thickness error: 0.5 to 3.2 mm Correct: 1.0 to 3.2 mm (NO.52,53 0963)

Spec

Plate thickness 1.0 to 3.2mm
Prepared hole 7.1mm
Nut M5
Screw pitch 0.8mm
Qty 40 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,140 (Excluding tax)/¥ 1,254(Tax including)

Quantity of stock

Latest stock:0

(2024/06/17 10:36 Currently)

Update

Replacement Items

EA527NA-5
Relational Items
EA527N-4 [Aluminum] Crimping Nut
EA527N-5 [Aluminum] Crimping Nut
EA527N-6 [Aluminum] Crimping Nut
EA527N-8 [Aluminum] Crimping Nut
Web catalog image

Documents

Specification
  1. PDF
Catalog
  1. IMG