Item# : EA536SW-11
Description : Powerful Insulated Nipper
Spec
Full length | 160mm |
Cutting Capacity | M. hard :Dia 3.4mm、 Hard:Dia 2.5mm、 Piano Wire :Dia 2.0mm |
---|---|---|---|
1000V Insulated |
|||
Powerful type ((*Eccentrical type: the fulcrum of the blade is positioned forward compared with the one of the normal type) with a long distance to the point of effort so it can cut well with a less power using the principle of leverage. ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,720 (Excluding tax)/¥ 10,692(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/01 05:25 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA536SW-11 Powerful Insulated Nipper |
EA536SW-12 Powerful Insulated Nipper |
EA536SW-13 Powerful Insulated Nipper |