Item# : EA538MA-202
Description : [Round type] Heat-resistant bare crimp terminal
Spec
| Material-Nickel material conforming to JIS H4501 |
|||
| Heat-resistant-Max. 400℃ |
|||
| With case (for 210 to 216) |
|||
| Type | 1.25-4 |
Length(mm) | 15.6 |
|---|---|---|---|
| Solid(mm) | 0.6 to 1.4 |
Stranded wire (m㎡) | 0.5 to 1.25 |
| Size | φd2:4.3mm |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,900 (Excluding tax)/¥ 14,190(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/07 04:13 Currently) |
||||
| Catalog Page | Page 1172 | ||||