Product Detail

URL:

Item# : EA538MA-207

Description : [Round type] Heat-resistant bare crimp terminal

Spec

Material-Nickel material conforming to JIS H4501
Heat-resistant-Max. 400℃
With case (for 210 to 216)
Type 5.5-5
Length(mm) 19.5
Solid(mm) 2.0 to 2.6
Stranded wire (m㎡) 3.5 to 5.5
Size φd2:5.3mm
Additional explanation
Catalog Price (JPY)

¥ 26,000 (Excluding tax)/¥ 28,600(Tax including)

Quantity of stock

Latest stock:1

(2026/11/07 04:13 Currently)

Update
Catalog Page Page 1172
Relational Items
EA538MA-201 [Round type] Heat-resistant bare crimp terminal
EA538MA-202 [Round type] Heat-resistant bare crimp terminal
EA538MA-203 [Round type] Heat-resistant bare crimp terminal
EA538MA-204 [Round type] Heat-resistant bare crimp terminal
EA538MA-205 [Round type] Heat-resistant bare crimp terminal
EA538MA-206 [Round type] Heat-resistant bare crimp terminal
EA538MA-207 [Round type] Heat-resistant bare crimp terminal
EA538MA-208 [Round type] Heat-resistant bare crimp terminal
EA538MA-209 [Round type] Heat-resistant bare crimp terminal
EA538MA-210 [Round type] Heat-resistant bare crimp terminal
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
ESCO dimentional drawing
  1. IMG
Specification