Item# : EA538PF-31
Description : [Press Type] Wire Connector
Spec
| Electric wire strip is unnecessary and it can be connected easily with pliers. |
|||
| Material | Body ・Cover :Polycarbonate Contact :Phosphorus bronze with tin plating |
Compatible Cable | Stranded cable :0.2 to 0.5m㎡ Solid :0.65mm |
|---|---|---|---|
| Qty. Per Unit | 10 |
Rated Voltage | 100V |
| Rated Current | AWG24-22:2A AWG20:3A |
Size | 30.8x5.6x5.8mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 540 (Excluding tax)/¥ 594(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/20 07:11 Currently) |
||||
| Catalog Page | Page 1177 | ||||
| Relational Items |
|---|
| EA538PF-31 [Press Type] Wire Connector |
| EA538PF-32 [Press Type] Wire Connector |