Item# : EA538PF-32
Description : [Press Type] Wire Connector
Spec
| Electric wire strip is unnecessary and it can be connected easily with pliers. |
|||
| Material | Body ・Cover :Polycarbonate Contact :Copper alloy (tin-plated) |
Compatible Cable | Stranded cable :0.5 to 0.75m㎡ Solid :- |
|---|---|---|---|
| Qty. Per Unit | 10 |
Rated Voltage | 300V |
| Rated Current | AWG20:6A AWG18:8A |
Size | 25.2x7.5x7.8mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 565 (Excluding tax)/¥ 622(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/20 07:19 Currently) |
||||
| Catalog Page | Page 1177 | ||||
| Relational Items |
|---|
| EA538PF-31 [Press Type] Wire Connector |
| EA538PF-32 [Press Type] Wire Connector |