Item# : EA538PF-42
Description : [Press Type] Wire Connector
Spec
| Material | Body ・Cover :Polycarbonate |
||
|---|---|---|---|
| Single Connector( Male ・Female Connection Possible) | |||
| It can be fixed with a connecting plate (EA538PF-10) for non-loosening. | |||
| Wire strip is not required. It can be easily connected with pliers. | |||
| It can be used as multi-poles by connecting connectors. |
|||
| Compatible Cable | Stranded cable :0.08 to 0.2m㎡、 Solid :0.4 to 0.5mm |
Qty. Per Unit | 20 |
| Rated Voltage | 100V |
Rated Current | AWG28-26:1A、AWG24:2A |
| Size | 25.9×5.8×6.4mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 590 (Excluding tax)/¥ 649(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/23 02:31 Currently) |
||||
| Catalog Page | Page 1177 | ||||
| Relational Items |
|---|
| EA538PF-41 [Press Type] Wire Connector |
| EA538PF-42 [Press Type] Wire Connector |
| EA538PF-43 [Press Type] Wire Connector |
| EA538PF-44 [Press Type] Wire Connector |