Item# : EA538PF-43
Description : [Press Type] Wire Connector
Spec
Rated voltage-100V
|
Rated current- 2A (when AWG 24-22 is used)
|
Applicable wire dim.-0.2 to 0.5mm2 AWG24-20 Maximum sheath OD: 2.1mm
|
Material-Body, cover: Polycarbonate
|
Male and female connection can be achieved with a single connector.
|
It can be fixed with a connecting plate (EA538PF-10) for non-loosening.
|
Wire strip is not required. It can be easily connected with pliers.
|
It can be used as multi-poles by connecting connectors.
|
| Dim.-25.8 x 5.6 x 8.1(H)mm |
RoHS-compliant
|
Specification-Connector
|
| Qty. per unit-20 pcs |
| Catalog Price (JPY) |
¥
590
(Excluding tax)/¥
649(Tax including)
|
| Quantity of stock |
Latest stock:11
(2026/11/23 02:31 Currently)
|
| Catalog Page |
Page 1177
|
Documents
| SDS Japanese |
-
|
| ESCO dimentional drawing |