Item# : EA550SR-0.5
Description : [Aluminum] (-) Precision Driver
This product is no longer available. Please refer to replacement item below.
Spec
Length (mm)-80
|
Blade width (mm)-0.50
|
Shaft color-Orange
|
Materials: Head: Polyacetal, Shaft: Aluminum (Alumite treatment), Grip: TPE (Thermoplastic elastomer), Tip: Hardened stainless steel (54HRC)
|
Ergonomic design and head with low friction resistance make it comfortable to work for a long time
|
Since the shaft part is aluminum (anodized), it has excellent hardness, corrosion resistance, wear resistance, and insulation. |
Catalog Price (JPY) |
¥
2,180
(Excluding tax)/¥
2,398(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/01 05:49 Currently)
|
Replacement Items
Documents
RoHS |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.