Product Detail

URL:

Item# : EA550SR-2.0

Description : [Aluminum] (-) Precision Driver

Spec

Length (mm)-95
Blade width (mm)-2.00
Shaft color-Green
Materials: Head: Polyacetal, Shaft: Aluminum (Alumite treatment), Grip: TPE (Thermoplastic elastomer), Tip: Hardened stainless steel (54HRC)
Ergonomic design and head with low friction resistance make it comfortable to work for a long time
Since the shaft part is aluminum (anodized), it has excellent hardness, corrosion resistance, wear resistance, and insulation.
Additional explanation
Catalog Price (JPY)

¥ 1,770 (Excluding tax)/¥ 1,947(Tax including)

Quantity of stock

Latest stock:1

(2025/05/01 05:49 Currently)

Update
Catalog Page Page 0678

Replacement Items

EA550SA-2.0
EA550MC-2
Relational Items
EA550SR-0.5 [Aluminum] (-) Precision Driver
EA550SR-0.6 [Aluminum] (-) Precision Driver
EA550SR-1.2 [Aluminum] (-) Precision Driver
EA550SR-1.4 [Aluminum] (-) Precision Driver
EA550SR-1.6 [Aluminum] (-) Precision Driver
EA550SR-2.0 [Aluminum] (-) Precision Driver
EA550SR-2.5 [Aluminum] (-) Precision Driver
Web catalog image

Documents

RoHS