Product Detail

URL:

Item# : EA573A-4A

Description : T-Type Hexagonal Wrench (With a ball point)

Spec

Size Full length :151mm
Handle Length :75mm
Handle Width :16mm
Shaft Length (Long side):125mm
Shaft Length (Short side):15mm
Shaft Dia. 4mm
Weight 33g
Material Blade :Chrome-Vanadium Steel (Nickel Plating Finish )
Handle :Impact resistant plastic (Cadmium Free )
With a ball point
The side of the handle is equipped with a hexagonal key of the same size.
Short side:For finish tightening
With long ball point:For speed work
Additional explanation
Catalog Price (JPY)

¥ 815 (Excluding tax)/¥ 897(Tax including)

Quantity of stock

Latest stock:3

(2026/11/16 08:27 Currently)

Update
Catalog Page Page 0564
Relational Items
EA573A-4A T-Type Hexagonal Wrench (With a ball point)
EA573A-6A T-Type Hexagonal Wrench (With a ball point)
Web catalog image

Documents

Catalog
  1. PDF
RoHS