Product Detail

URL:

Item# : EA573A-6A

Description : T-Type Hexagonal Wrench (With a ball point)

Spec

Size Full length :240mm
Handle Length :97mm
Handle Width :21mm
Shaft Length (Long side):200mm
Shaft Length (Short side):17mm
Shaft Dia. 6mm
Weight 100g
Material Blade :Chrome-Vanadium Steel (Nickel Plating Finish )
Handle :Impact resistant plastic (Cadmium Free )
With a ball point
The side of the handle is equipped with a hexagonal key of the same size.
Short side:For finish tightening
With long ball point:For speed work
Additional explanation
Catalog Price (JPY)

¥ 1,050 (Excluding tax)/¥ 1,155(Tax including)

Quantity of stock

Latest stock:20

(2026/11/16 08:37 Currently)

Update
Catalog Page Page 0564
Relational Items
EA573A-4A T-Type Hexagonal Wrench (With a ball point)
EA573A-6A T-Type Hexagonal Wrench (With a ball point)
Web catalog image

Documents

Catalog
  1. PDF
RoHS