Item# : EA573AL-2.5
Description : Hexagonal Key Wrench [With Holding Function] [Short Head]
This product is no longer available. Please refer to replacement item below.
Spec
Material-Chrome-vanadium steel (Nickel plating)
|
With ball point (3 to 10mm), catcher ball
|
As the short head type, this is convenient for operation in a narrow place.
|
Dim. (mm) |
2.5
|
Shaft length (mm) |
63 |
Catalog Price (JPY) |
¥
525
(Excluding tax)/¥
578(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/03 18:38 Currently)
|
Catalog Page |
Page 0570
|
Replacement Items
Documents
RoHS |
-
|
Specification |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.