Product Detail

URL:

Item# : EA573AM-4

Description : Long Hexagonal Key Wrench [With Holding Function] [Short Head]

Spec

Material-Chrome-vanadium steel (Nickel plating)
Since the catcher ball prevent a bolt from coming off, single hand operation is possible. (Size of 3 to 10mm)
With ball point
Dim. (mm) 4
Shaft length (mm) 142
Additional explanation
Catalog Price (JPY)

¥ 735 (Excluding tax)/¥ 809(Tax including)

Quantity of stock

Latest stock:2

(2026/11/06 11:35 Currently)

Update
Catalog Page Page 0559
Relational Items
EA573AM-1.5 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-2 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-3 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-4 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-5 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-6 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-8 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
Web catalog image

Documents

RoHS
  1. PDF
Specification
  1. PDF
ESCO dimentional drawing
  1. IMG