Product Detail

URL:

Item# : EA573AM-6

Description : Long Hexagonal Key Wrench [With Holding Function] [Short Head]

This product is no longer available. Please refer to replacement item below.

Spec

Material-Chrome-vanadium steel (Nickel plating)
Since the catcher ball prevent a bolt from coming off, single hand operation is possible. (Size of 3 to 10mm)
With ball point
Dim. (mm) 6
Shaft length (mm) 180
Additional explanation
Catalog Price (JPY)

¥ 1,120 (Excluding tax)/¥ 1,232(Tax including)

Quantity of stock

Latest stock:0

(2026/11/06 11:35 Currently)

Update
Catalog Page Page 0559

Replacement Items

EA573AP-6
Relational Items
EA573AM-1.5 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-2 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-3 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-4 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-5 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-6 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
EA573AM-8 Long Hexagonal Key Wrench [With Holding Function] [Short Head]
Web catalog image

Documents

RoHS
  1. PDF
Specification
  1. PDF
ESCO dimentional drawing
  1. IMG