Item# : EA576AD
Description : Punch , Die Set
Spec
Suitable for manufacturing thin-metal washers and gaskets such as shims
|
| Capacity (plate thickness) |
Iron, Brass, Copper, Aluminum, Rubber, Plastic: 0.64mm or thinner,Stainless steel, High carbon steel, Spring steel: 0.26mm or thinner
|
Plate dim. |
89 x 76 x 25(H)mm
|
| Dia. |
3, 4, 5, 6, 7, 8, 10, 12, 16, 20mm |
|
|
| Catalog Price (JPY) |
¥
80,600
(Excluding tax)/¥
88,660(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/23 02:35 Currently)
|
| Catalog Page |
Page 1304
|
Product movie
Documents
| Instruction manual(Japanese) |