Product Detail

URL:

Item# : EA576AD-1

Description : Punch , Die Set

Spec

Suitable for manufacturing thin-metal washers and gaskets such as shims
Capacity (plate thickness)-Iron, Brass, Copper, Aluminum, Rubber, Plastic: 0.64mm or thinner,Stainless steel, High carbon steel, Spring steel: 0.26mm or thinner
Plate dim.-89 x 76 x 25(H)mm
Dia. 1/8”, 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 5/8”, 3/4”
Additional explanation
Catalog Price (JPY)

¥ 79,900 (Excluding tax)/¥ 87,890(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 02:35 Currently)

Update
Catalog Page Page 1304
Relational Items
EA576AD Punch , Die Set
EA576AD-1 Punch , Die Set
Web catalog image

Product movie

Documents

Instruction manual(Japanese)