Product Detail

URL:

Item# : EA589CY-16

Description : Cutter knife(Aluminum die casting)

Spec

Full length 163mm
Material Blade :Special black blade 、Body :Aluminum Die-cast
With Fall Prevention For code Mounting Hole
Strength of the body is increased by multi-layer structure
By the stainless steel holder processed by total quenching, it is strong against shock, and is hard to be deformed even if dropped.
Auto Lock
Blade Length 100mm
Blade Width 18mm
Blade Thickness 0.5mm
Additional explanation
Catalog Price (JPY)

¥ 1,750 (Excluding tax)/¥ 1,925(Tax including)

Quantity of stock

Latest stock:6

(2026/11/17 01:02 Currently)

Update
Catalog Page Page 1800
Relational Items
EA589CY-15 Cutter knife(Aluminum die casting)
EA589CY-16 Cutter knife(Aluminum die casting)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog