Product Detail

URL:

Item# : EA590AL-2

Description : [With Stopper] Snap Ring Pliers For Hole

Spec

Rust-proof Finish
Opening degree can be adjusted by the screw type stopper.
By the screw type joint, there is no play/ backlash in movement of the pliers, and precisive operation is possible.
Ring Dia. (mm) 19 to 60
Length(mm) 180
Tip Straight
Additional explanation
Catalog Price (JPY)

¥ 7,200 (Excluding tax)/¥ 7,920(Tax including)

Quantity of stock

Latest stock:4

(2026/11/22 09:40 Currently)

Update
Catalog Page Page 0329
Relational Items
EA590AL-0 Snap Ring Pliers For Hole
EA590AL-1 [With Stopper] Snap Ring Pliers For Hole
EA590AL-2 [With Stopper] Snap Ring Pliers For Hole
EA590AL-3 [With Stopper] Snap Ring Pliers For Hole