Product Detail

URL:

Item# : EA590AL-3

Description : [With Stopper] Snap Ring Pliers For Hole

Spec

Rust-proof Finish
Opening degree can be adjusted by the screw type stopper.
By the screw type joint, there is no play/ backlash in movement of the pliers, and precisive operation is possible.
Ring Dia. (mm) 40 to 100
Length(mm) 225
Tip Straight
Additional explanation
Catalog Price (JPY)

¥ 8,140 (Excluding tax)/¥ 8,954(Tax including)

Quantity of stock

Latest stock:6

(2026/11/22 09:48 Currently)

Update
Catalog Page Page 0329
Relational Items
EA590AL-0 Snap Ring Pliers For Hole
EA590AL-1 [With Stopper] Snap Ring Pliers For Hole
EA590AL-2 [With Stopper] Snap Ring Pliers For Hole
EA590AL-3 [With Stopper] Snap Ring Pliers For Hole