Product Detail

URL:

Item# : EA591BX-6

Description : Stencil Set-Letter/Number 2-1/2" Brass 45Pcs.

This product is no longer available. Please refer to replacement item below.

Spec

Material-Brass
For ink, use (old model)EA762-3, and for roller brush, use (old model)EA762-1 and (old model)EA762-2.
Usable as a single character plate individually or as a joined character plate
<Set Details>
Alphabet (A to Z) : 26 pcs,
Number (1 to 0) : 10 pcs,
Comma,apostrophe, dash and &: 1 pc each,
Period : 2 pcs,
Space large : 2 pcs,
Space small : 1pc

(Total : 45 pcs)
Character,Number Size Approx. 63.5mm
Plate size-114(H)x58(W)mm(in the case of alphabet A)
※The plate width varies according to each characters.
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 01:40 Currently)

Update

Replacement Items

EA591BX-5
EA591BX-7
Relational Items
EA591BX-1 Stencil Set-Letter/Number 1/2" Brass 45Pcs.
EA591BX-2 Stencil Set-Letter/Number 3/4'' Brass 45Pcs.
EA591BX-3 Stencil Set-Letter/Number 1" Brass 45Pcs.
EA591BX-5 Stencil Set-Letter/Number 2" Brass 45Pcs.
EA591BX-6 Stencil Set-Letter/Number 2-1/2" Brass 45Pcs.
EA591BX-7 Stencil Set-Letter/Number 3" Brass 45Pcs.
EA591BX-8 Stencil Set-Letter/Number 4" Brass 45Pcs.
EA591BX-9 Stencil Set-Letter/Number 5" Brass 45Pcs.