Product Detail

URL:

Item# : EA613XS-31

Description : 18- 40mm Hinge Pin Wrench (Multi Type )(1/2 ”sq insertion)

Spec

Multiple-use type supporting multiple pin diameters.
Material Special Products Steel
Use it together with a handle which has the same square drive.
Compatible pin EA613XS-43・-44
Square Drive 1/2“
Pin Opener 18~40mm
Diameter Of The Pin 3.0・4.0mm
Full length 120mm
Weight 150g
※Pins are sold separately.
Compatible screw diameter (pin)-M4
Additional explanation
Catalog Price (JPY)

¥ 16,900 (Excluding tax)/¥ 18,590(Tax including)

Quantity of stock

Latest stock:3

(2026/10/19 17:06 Currently)

Update
Catalog Page Page 0492
Relational Items
EA613XS-31 18- 40mm Hinge Pin Wrench (Multi Type )(1/2 ”sq insertion)
EA613XS-32 80- 125mm Hinge Pin Wrench (Multi Type )(3/4 ”sq insertion)
EA613XS-33 40- 80mm Hinge Pin Wrench (Multi Type )(3/4 ”sq insertion)
Web catalog image

Documents

RoHS