Item# : EA613XS-32
Description : 80- 125mm Hinge Pin Wrench (Multi Type )(3/4 ”sq insertion)
Spec
| Multi type which can be used for various pin diameters |
|||
| Material | Special products steel |
||
|---|---|---|---|
| Please use with handles which have same insertion angle. |
|||
| Compatible pin | EA613XS-40、-64~68 |
Square drive | 3/4” |
| Pin opener | 80~125mm |
Diameter of the pin | 4.0・5.0・6.0・7.0・8.0mm |
| Full length | 250mm |
Weight | 780g |
| ※Pins are sold separately. |
|||
| Compatible screw diameter (pin)-M6 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 21,700 (Excluding tax)/¥ 23,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/19 17:04 Currently) |
||||
| Catalog Page | Page 0492 | ||||