Item# : EA614HS-41
Description : Ratchet Ring wrench Set (Swing type)(Inch )
Spec
| Material | Tool Steel |
||
|---|---|---|---|
| 12 Points |
|||
| Can adjust the angle by 15 ° with the oscillating function. |
|||
| Size (Inch) | 5/16x3/8 |
Thickness | 6.5x7.3mm |
| Full length | 151mm |
Weight | 64g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,040 (Excluding tax)/¥ 3,344(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/05 07:49 Currently) |
||||
| Catalog Page | Page 0445 | ||||