Item# : EA614HS-44
Description : Ratchet Ring wrench Set (Swing type)(Inch )
Spec
| Material | Tool Steel |
||
|---|---|---|---|
| 12 Points |
|||
| Can adjust the angle by 15 ° with the oscillating function. |
|||
| Size (Inch) | 11/16x3/4 |
Thickness | 10.3x11.2mm |
| Full length | 267mm |
Weight | 269g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,590 (Excluding tax)/¥ 5,049(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/05 07:45 Currently) |
||||
| Catalog Page | Page 0445 | ||||