Product Detail

URL:

Item# : EA615N

Description : [Heavy-Duty Type] Open End Spanner Set

Spec

Material Chrome The molybdenum Steel
Full length 96 To 248mm
★With Denim Tool Roll
Size (mm) 5.5×7・6×8・10×12・11×13・14×17・19×22・24×27
7Pair
Additional explanation
Catalog Price (JPY)

¥ 7,190 (Excluding tax)/¥ 7,909(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 09:59 Currently)

Update
Catalog Page Page 0468

Replacement Items

EA615N-100
Relational Items
EA615N [Heavy-Duty Type] Open End Spanner Set
EA615N-100 [Heavy-Duty Type] Spanner Set