Product Detail

URL:

Item# : EA615N-100

Description : [Heavy-Duty Type] Spanner Set

Spec

〈Number of set items 〉 10Pcs
Grab a bolt or nut with the depth so that appropriate force is applied.
Do not use it instead of a hammer.
Do not apply impact to it by hitting with a hammer or the like.
Material Chrome molybdenum steel
Size (mm) 5.5×7.0、
7.0×8.0、
8.0×10、
10×12、
10×13、
13×17、
17×19、
19×24、
22×24、
24×27、
(10Pair )
Full length 96~248mm
Additional explanation
Catalog Price (JPY)

¥ 9,900 (Excluding tax)/¥ 10,890(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 10:09 Currently)

Update
Catalog Page Page 0468
Relational Items
EA615N [Heavy-Duty Type] Open End Spanner Set
EA615N-100 [Heavy-Duty Type] Spanner Set