Item# : EA615N-13
Description : [Heavy-Duty Type] Open End Spanner
Spec
| Material-Chromium molybdenum steel |
|||
| Make sure to hold the bolt, nut with the wrench end so that proper load is applied. |
|||
| Do not use a wrench as a hammer. |
|||
| Do not give impact by hitting it with a hammer. |
|||
| Dim. (mm) | 19 x 21 |
Length | 206mm |
|---|---|---|---|
| It is tough and lightweight as it is a casting forged product. |
|||
| JIS ClassH(Powerful grade)get |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 920 (Excluding tax)/¥ 1,012(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/07 13:24 Currently) |
||||