Product Detail

URL:

Item# : EA615N-21

Description : [Heavy-Duty Type] Open End Spanner

Spec

Material-Chromium molybdenum steel
Make sure to hold the bolt, nut with the wrench end so that proper load is applied.
Do not use a wrench as a hammer.
Do not give impact by hitting it with a hammer.
Dim. (mm) 32 x 35
Length 307mm
It is tough and lightweight as it is a casting forged product.
JIS ClassH(Powerful grade)get
Additional explanation
Catalog Price (JPY)

¥ 3,260 (Excluding tax)/¥ 3,586(Tax including)

Quantity of stock

Latest stock:4

(2026/11/07 13:25 Currently)

Update
Catalog Page Page 0469
Relational Items
EA615N-1 [Heavy-Duty Type] Open End Spanner
EA615N-2A [Heavy-Duty Type] Open End Spanner
EA615N-3 [Heavy-Duty Type] Open End Spanner
EA615N-5 [Heavy-Duty Type] Open End Spanner
EA615N-6 [Heavy-Duty Type] Open End Spanner
EA615N-7 [Heavy-Duty Type] Open End Spanner
EA615N-8 [Heavy-Duty Type] Open End Spanner
EA615N-9 [Heavy-Duty Type] Open End Spanner
EA615N-10 [Heavy-Duty Type] Open End Spanner
EA615N-11 [Heavy-Duty Type] Open End Spanner
EA615N-12 [Heavy-Duty Type] Open End Spanner
EA615N-13 [Heavy-Duty Type] Open End Spanner
EA615N-14 [Heavy-Duty Type] Open End Spanner
EA615N-14A [Heavy-Duty Type] Open End Spanner
EA615N-15 [Heavy-Duty Type] Open End Spanner
EA615N-16 [Heavy-Duty Type] Open End Spanner
EA615N-16A [Heavy-Duty Type] Open End Spanner
EA615N-17 [Heavy-Duty Type] Open End Spanner
EA615N-17A [Heavy-Duty Type] Open End Spanner
EA615N-19 [Heavy-Duty Type] Open End Spanner
EA615N-20 [Heavy-Duty Type] Open End Spanner
EA615N-21 [Heavy-Duty Type] Open End Spanner
EA615N-22 [Heavy-Duty Type] Open End Spanner
EA615N-23 [Heavy-Duty Type] Open End Spanner
EA615N-24 [Heavy-Duty Type] Open End Spanner
EA615N-25 [Heavy-Duty Type] Open End Spanner
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG