Item# : EA628SB-11
Description : Stainless Steel Wire Rope
Spec
| Contained in an aluminum can (Swage the end of wire rope with crimping pliers when it is terminated.) |
|||
| Material-SUS304 | |||
| With 5 sleeves for processing |
|||
| Wire rope construction-7 x 7 |
|||
| Wire dia. | 1.0mm |
Breaking load | 85kg |
|---|---|---|---|
| Length | 10m | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,890 (Excluding tax)/¥ 2,079(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/14 18:01 Currently) |
||||
| Catalog Page | Page 1368 | ||||