Product Detail

URL:

Item# : EA628SB-13

Description : Stainless Steel Wire Rope

Spec

Contained in an aluminum can (Swage the end of wire rope with crimping pliers when it is terminated.)
Material-SUS304
With 5 sleeves for processing
Wire rope construction-7 x 7
Wire dia. 1.0mm
Breaking load 85kg
Length 30m
Additional explanation
Catalog Price (JPY)

¥ 4,400 (Excluding tax)/¥ 4,840(Tax including)

Quantity of stock

Latest stock:9

(2026/11/14 18:01 Currently)

Update
Catalog Page Page 1368
Relational Items
EA628SB-11 Stainless Steel Wire Rope
EA628SB-13 Stainless Steel Wire Rope
EA628SB-14
EA628SB-15
EA628SB-16
EA628SB-17
EA628SB-21 Stainless Steel Wire Rope
EA628SB-23 Stainless Steel Wire Rope
EA628SB-25
EA628SB-31 Stainless Steel Wire Rope