Item# : EA628SJ-0.3
Description : Stainless Steel Wire Rope
24/10/25 Cutting load: (wrong) 10.2kg (correct) 10kg (No.55,56 9043)
Spec
30m/roll |
|||
Material-SUS304 |
|||
Wire rope construction- 7 x 7 |
|||
Wire dia.(mm) | 0.36 |
Breaking load(kg) | 10.2 |
---|---|---|---|
Weight(g) | 15.75 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,560 (Excluding tax)/¥ 6,116(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2025/04/30 15:34 Currently) |
||||
Catalog Page | Page 1420 |