Product Detail

URL:

Item# : EA628SJ-0.4

Description : Stainless Steel Wire Rope

Catalog Correction

24/10/25 Cutting load: (wrong) 16.3kg (correct) 18kg (No.55,56 9043)

Spec

30m/roll
Material-SUS304
Wire rope construction-
7 x 7
Wire dia.(mm) 0.45
Breaking load(kg) 16.3
Weight(g) 24
Additional explanation
Catalog Price (JPY)

¥ 3,860 (Excluding tax)/¥ 4,246(Tax including)

Quantity of stock

Latest stock:5

(2025/04/30 13:05 Currently)

Update
Catalog Page Page 1420
Relational Items
EA628SJ-0.2 Stainless Steel Wire Rope
EA628SJ-0.3 Stainless Steel Wire Rope
EA628SJ-0.4 Stainless Steel Wire Rope
EA628SJ-0.5 Stainless Steel Wire Rope
EA628SJ-0.6 Stainless Steel Wire Rope
EA628SJ-0.7 Stainless Steel Wire Rope
EA628SJ-0.8 Stainless Steel Wire Rope
EA628SJ-1.0 Stainless Steel Wire Rope
EA628SJ-1.2 Stainless Steel Wire Rope
EA628SJ-1.5 Stainless Steel Wire Rope
EA628SJ-2.0 Stainless Steel Wire Rope
EA628SJ-2.5 Stainless Steel Wire Rope
EA628SJ-3.0 Stainless Steel Wire Rope
EA628SJ-4.0 Stainless Steel Wire Rope
EA628SJ-5.0 Stainless Steel Wire Rope
EA628SJ-6.0 Stainless Steel Wire Rope
Web catalog image

Documents

Catalog