Product Detail

URL:

Item# : EA628SK-56

Description : Hanging Chain Set with Ring (Stainless Steel)

Spec

Material Chain : SUS304(Electrolytic polishing),
Double ring : SUS304(Polishing finish)
Chain length 400mm
Size(mm) A:8.5
B:2.5
Working load 3kg
Double ring ID 16mm
Double ring wire dia. 1.4mm
Chain wire dia. 1.6mm
Chain with double rings at both ends
Additional explanation
Catalog Price (JPY)

¥ 380 (Excluding tax)/¥ 418(Tax including)

Quantity of stock

Latest stock:230

(2026/11/05 04:22 Currently)

Update
Catalog Page Page 2331
Relational Items
EA628SK-56 Hanging Chain Set with Ring (Stainless Steel)
EA628SK-57 Hanging Chain Set with Ring (Stainless Steel)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG