Item# : EA632AE-1
Description : Roller for Cable Drum
Spec
-2 enables a stable work by adjusting the drum legs according to the drum diameter.
|
Dim.- -1: Dia. 480 x 250(H)mm,-2: Dia. 440 to 620 x 250(H)mm
|
Rubber wheel dia.-75mm
|
Load capacity-300kg
|
Steel frame
|
With a locking rope
|
Shaft dia.-42.7mm
|
| Max drum dia. |
750mm
|
Weight |
5.5kg
|
| Drum width |
Unadjustable |
|
|
| Catalog Price (JPY) |
¥
20,400
(Excluding tax)/¥
22,440(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/14 16:59 Currently)
|
| Catalog Page |
Page 0231