Product Detail

URL:

Item# : EA632AE-2

Description : Roller for Cable Drum

Spec

-2 enables a stable work by adjusting the drum legs according to the drum diameter.
Dim.- -1: Dia. 480 x 250(H)mm,-2: Dia. 440 to 620 x 250(H)mm
Rubber wheel dia.-75mm
Load capacity-300kg
Steel frame
With a locking rope
Shaft dia.-42.7mm
Max drum dia. 950mm
Weight 7.2kg
Drum width Adjustable
Additional explanation
Catalog Price (JPY)

¥ 26,700 (Excluding tax)/¥ 29,370(Tax including)

Quantity of stock

Latest stock:5

(2026/11/14 16:59 Currently)

Update
Catalog Page Page 0231
Relational Items
EA632AE-1 Roller for Cable Drum
EA632AE-2 Roller for Cable Drum