Item# : EA637BF-22
Description : Supporting Screw Adapted Clamp (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H is changeable depend on groove depth and fixed nut location. |
|||
| Please use clamp upside-down when thin application is clamped. |
|||
| A | 30mm |
B | 60mm |
| C | 160mm |
H | 16 to 77mm |
| Clamp Screw | M20×22×160 |
Supporting Screw | M20×69 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,190 (Excluding tax)/¥ 9,009(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/08 21:28 Currently) |
||||